Beli shaft alignment tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Deskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- UNSPSC: 26111805
- Accuracy (°): <0.05
- Beam Color: Red
- Includes: Flatbelts; Synchronous; V-Belts
- Manufacturer Part Number: 20245089
- Mount Type: Magnetic
- Working Range Without Detector (ft): 33
- JOHNSON LEVEL Shaft Alignment Laser & ToolDeskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- Accuracy (inch): ±1/16 @ 10 ft
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Output (mW): ≤1
- Leveling Type: Manual Leveling
- Mount Type: Magnetic
- KDS Proyektor Line LaserDeskripsi:-A guideline is clearly shown by the laser at the place that cannot be marked.-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.-Since the pedestal has magnet, can be easily installed. -For marks when cutting gypsum boards or wood, etc.-AC adapter-Plate for installation-Hexagonal wrenchatribut:
- Light Source: Visible semiconductor laser
- Accuracy (mm/m): ± 1/5 (linearity)
- Body Material: Casting
- Height (mm): 63
- Laser Safety Standards: Class 2 (JIS C6802: 2014)
- Light Output (mw): 1 or less
- Line Width: About 2 (at 5m point)
- Operating Temperature Range (°C): -5 to +45
- Power Supply: AC adapter
- Set Content: AC adapter, mounting plate, hexagon wrench
- Width (mm): 65
- JTC Fiat Camshaft Alignment Toolatribut:
- Applicable Engine Type: 1.2-169A4.000 ・ 199A4.000 / 1.2-188A4.000 (EV02 only) /1.4 (16V) -350A1.000
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Aluminium Pipe WrenchDeskripsi:Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.atribut:
- Protection Features: 40% Lighter
- Jaw Material: Steel
- Handle Color: Silver
- Type: Pipe Wrench
- Handle Type: Adjustable
- Handle Material: Lightweight Aluminium
- Standards Met: GGG-W-651E
- Jaw Type: Standard
- SAM Shaft Alignment ToolDeskripsi:The SAM Outillage truck clutch alignment tools are essential for ensuring precise alignment of clutch discs in heavy goods vehicles. This versatile box set includes six alignment and centring components specifically designed for HGVs with either single or double discs. The chucks included have varying interior capacities, making them adaptable for different clutch sizes. Crafted from a combination of aluminium and steel, these tools are not only durable but designed to withstand the rigours of commercial use.Chuck design accommodates a range of interior capacities for various clutch sizesSpacers provided for improved precision during the alignment processGuarantee without time limit underscores commitment to quality and reliabilityatribut:
- Material: Aluminium, Steel
- JTC Camshaft Alignment Tool N52atribut:
- Application: BMW
- Use for: Tools for Camshaft
- SUPER TOOL Bearing SeparatorDeskripsi:-With claw thickness of 1mm or less, it can be inserted in a narrow gap.-A type that tightens both nuts alternately.-An optimum auxiliary tool for pulling out bearings and gears that do not have crevices into which the claws can enter with G/GL type.
- SKF Treker Heavy DutyDeskripsi:- Heavy duty jaw pullers Powerful self-centring mechanical pullers The SKF TMMP heavy duty jaw pullers provide perfect alignment and shaft protection as well as an exceptional grip for medium to large size bearings.- 3 arm jaw pullers with a maximum withdrawal force of 6 to 15 tonnes (13 500 to 33 700 lbf)- Unique pantograph system for grip width adjustment that counteracts misalignment during operation- Fast, efficient and smooth handling- Blackened, high quality steel with optimum corrosion resistanceatribut:
- Coating: Chemical blackened
- Colour: Black
- Dismounting Force Generation: Spindle
- Material: Alloy engineering steels, hardened and tempered
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
- Suitable for Workpiece Dismounting from a Housing: No
- Kennedy Hex Key Combination Short Arm B/PT MM/AF Set (Kunci L)atribut:
- Handle Style: L-Handle
- Insulated: No
- Metric or Imperial: Imperial Metric
- eclassCode: 21040190
- TRUSCO Rubber Hammer (Martil / Palu Karet)atribut:
- Handle Material: Vertebral
- Head Material: Natural rubber
- monotaro Clutch Alignment Tool (Centering Tool)Deskripsi:It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch discatribut:
- Applications: For single clutch disc
- Kennedy Polyurethane Dead Blow Hammer (Martil / Palu)Deskripsi:With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammer head are thousands of steel pellets which impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow.atribut:
- Face Material: Polyurethane
- Shaft Material: Steel
- Type: Dead Blow Hammer
- Head Material: Polyurethane with Steel Pellets
- Overall Length (mm): 280
- Face Hardness: Hard
- Size (lbs): 0.86
- eclassCode: 21040901
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
Daftar Harga shaft alignment tool Terbaru October 2026
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| Continental Shaft Alignment Laser & Tool (Alat Senter Laser) | Rp49.999.900 |
| JOHNSON LEVEL Shaft Alignment Laser & Tool | Rp27.999.900 |
| KDS Proyektor Line Laser | Rp6.799.900 |
| JTC Fiat Camshaft Alignment Tool | Rp1.899.900 |
| Kennedy Aluminium Pipe Wrench | Rp279.900 |
| Pruftechnik Laser Shaft Alignment System | Rp499.999.900 |
| SAM Shaft Alignment Tool | Rp20.999.900 |
| JTC Camshaft Alignment Tool N52 | Rp8.999.900 |
| SUPER TOOL Bearing Separator | Rp999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/izP109322683-1.jpg)









/ejP108157523-2.jpg)
/neP101005842-3.jpg)
/ccP102012444-2.jpg)
/P102246287-1.jpg)
/2fP102200087-4.jpg)
/onP102134887-31.jpg)
/P101518183-1.jpg)
/g3P103687579-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)